Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Simple Green, 1 gal Jug, Concentrated, Water Based

  • Mfr # 0110000413406

  • Zoro # G2572683


product price: $24.99
/ea

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
1 gal.
Cleaner Container Type
Jug
Cleaner Container Size
1 gal
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0110000413406
Zoro #
G2572683
UPC #
043318134067
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
1:3-1:127
Net Weight
37 lb
Cleaner Form
Liquid
VOC Content
2%
Primary Chemical
Alcohol
Nonflammable
Yes
Removes
Grease, Oil, Dirt, Pollution, Insect residue and Impact Soils
For Use On
Engines, Aircraft, Vehicles, Metals, Plastics, High Tech Alloys and Parts
Item
Aircraft Cleaner/Degreaser
Standards
ASTM F945
Container Type
Jug
Flash Point
212 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Application
Aircraft, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Cause Rust within the Fluid or Degrade Plastics, No Reagents that Oxidize Finishes, Non-Corrosive Formula
Base Formula
Water Based
NSF Rating
Not Rated
Product Series
Extreme Simple Green
pH Value
Alkaline
Properties
Biodegradable, Nonflammable, Plastic Safe
Plastic Safe
Yes
Butyl Free
No
pH Level
10 to 11.5
Biodegradable
Yes
Series
Extreme Simple Green Aircraft

Description

This SIMPLE GREEN Aircraft and Precision Cleaner is the perfect solution for cleaning your aircraft, vehicles, equipment or machinery. It is also effective in removing grease, oil, dirt and other types of soil from engines. This nonflammable degreaser can be used on a variety of surfaces including metals, plastics and high tech alloys. The 1 gal container makes it easy to store this cleaner when not in use. You can use this cleaner to remove insects residue and pollution as well as engine grease and oil stains. This unscented degreaser does not have any added fragrances that might affect the smell of your vehicle or equipment after you clean it with this product. When you need an effective degreaser for all your automotive needs, choose the SIMPLE GREEN Aircraft and Precision Cleaner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.