This item is Discontinued.

Zoro Select Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 12 Shelves, Gray 2960

This item is Discontinued.

Zoro Select

Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 12 Shelves, Gray (Discontinued)

Mfr # 2960
Zoro # G2591985
Country of Origin United States
Category Bin Shelving
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2960
Zoro #
G2591985
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Shelf Width
36"
Bin Width
4 1/4 in, 8 1/4 in
Depth
12"
Width
36"
Bin Depth
11 in
Overall WxDxH
36 in x 12 in x 75 in

Details

Number of Shelves
12
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
4800 lb
Gauge
16 ga.
Standards
NSF
Finish
Powder Coated
Bin Color
White
Frame Material
Steel
Frame Color
Gray
Number of Bins
80
Number of Usable Sides
1
Bin Front Type
Open
Whole Unit Load Capacity
4,800 lb
Load Capacity per Shelf
400 lb

Description

Bin Shelving, Bin Style Corrugated, Bin Material Cardboard, Bin Height 4 3/4 in, Bin Front Type Open, Bin Depth 11 in, Bin Color White, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Bin Width 4 1/4 in, 8 1/4 in, Load Capacity per Shelf 400 lb, Number of Bins 80, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Whole Unit Load Capacity 4,800 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.