Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10610
Zoro #
G2661242
UPC #
078143106101
Country of Origin
Unknown
Dimensions
Size
1 lb.
Details
Item
Aluminum Putty (F)
Type
Aluminum Filled, Non-Slumping
Color
Aluminum
Container Type
Can
Functional Cure
16 hr.
Includes
1-lb. Kit, Resin and Hardener
Shear Strength
2600 psi
Work Life
1 hr.
Temp. Range
Up to 250 Degrees F
Mixing Ratio
4:1
Characteristics
Wont Rust
Description
Aluminum Putty (F), Container Type Can, Color Aluminum
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.