Zone Valve, Sweat, Sz ID 3/4In

  • Mfr # V8043E1061

  • Zoro # G2695436


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
2 Wire Control
Height (In.)
5 1/4 in
Type
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V8043E1061
Zoro #
G2695436
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
5 1/4 in
Width (In.)
2 3/8 in
Depth (In.)
3 1/2 in
Connection Type/Size (In.)
Sweat 3/4
Overall Length
4 in
Overall Depth
2 3/8 in
Electrical Lead Length
18 in
Overall Width
3 1/2 in
Port Connection Size
3/4 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
2 Wire Control
Type
Normally Closed
Coefficient of Volume
8
Includes
1/2 in Conduit Conection, End Switch, Manual Opening Lever, Spring Return
Electrical Connections
18 in Leads
Max. Water Temp. (Deg. F)
200 Degrees F
Agency Compliance
UL
Operating Temperature - Maximum
125 Degrees F
Fluid Temperature - Minimum
50 Degrees F
Standards
CSA, UL Listed
Application
Chilled/Hot Water Control
Gasket/Plug Material
Buna-N
Body Pattern
Two-Way
Actuator Return Action
Spring Return
Fluid Temperature - Maximum
200 Degrees F
Spring Action
Spring Return
Includes Electrical Leads
Electrical Leads Included
Port Connection Gender
Female
Installation Orientation
Horizontal
Coefficient of Volume (Cv)
8
Actuator Type
Electric
Port Connection Type
Sweat
Stem Material
Stainless Steel
Contact Form
SPST
For Media
Water
Close-Off Pressure
8 psi
Includes Actuator
Actuator Included
Valve Action
Normally Closed
Actuator Voltage
24V AC
Valve Type
Ball
Actuator Control Signal
On/Off
Frequency
50/60 Hz
Distance Between Inlet and Outlet Port
3 11/16 in

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 8 psi, Coefficient of Volume (Cv) 8, Contact Form SPST

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.