Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fogging Oil/Cylinder Protector, 12 oz.

  • Mfr # 22001

  • Zoro # G2696933


product price: $7.49
/ea

Key Features

Container Size
12 oz
Container Type
Aerosol Can
Series
Fogging Oil
Size
12 oz
VOC Content
10 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22001
Zoro #
G2696933
UPC #
073905212052
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz
Size/Net Weight
0.853

Details

Item
Fogging Oil
Container Type
Aerosol Can
Series
Fogging Oil
VOC Content
10 %
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Specific Gravity
1.00
SAE Grade
Not Specified
Color
Amber
Flash Point
-156 Degrees F
Sub-Category
Oil Additives
Application
Fuel Additive
Lubricant NSF Rating
Not Rated
Features
Displaces Moisture from Metal to Protect Engine, Lubricates Cylinders to Prevent Cylinder Damage (Scuffing) at Start Up, STA-BIL Fogging Oil Coats Internal Engine Components to Prevent Corrosion
NSF Rating
Not Rated
Dropping Point
Not Specified
Product Form
Liquid
Product Type
Lubricant
VOC Content Weight
10 g/L
Resistance Properties
Corrosion Resistant
Compatible Surface Material
Metal
For Use On
2-Cycle, 4-Cycle, Marine Engines, Small Internal Combustion and Automotive Engines
VOC Content Weight Percentage
10 %
Net Weight
12 oz

Description

Fogging Oil, Product Type Lubricant, Series Fogging Oil, Container Type Aerosol Can, Container Size 12 oz, For Use On 2-Cycle, 4-Cycle, Marine Engines, Small Internal Combustion and Automotive Engines, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Viscosity @ 100 Deg F Not Applicable, Standards Not Applicable, Color Amber, Product Form Liquid, Compatible Surface Material Metal, Dropping Point Not Specified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.