Battery Disconnect Switch, Negative, 12V

  • Mfr # 20138

  • Zoro # G2699243


product price:  $26.89
/ea

Key Features

Max. Amps
250A
Connection Material
Brass/Copper
Depth
2 in
Features
Low Vertical Operation, With 5/8 in dia Post for Receiving Standard Battery Cable Clamp
Stud Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20138
Zoro #
G2699243
UPC #
010054201384
Country of Origin
United States

Dimensions

Depth
2 in
Stud Size
5/8 in
Width
3 in
Length
4 in

Details

Item
Battery Disconnect Switch
Max. Amps
250A
Connection Material
Brass/Copper
Features
Low Vertical Operation, With 5/8 in dia Post for Receiving Standard Battery Cable Clamp
Max. Voltage
12V
Polarity
Negative
Switch Type
Top Post Knife Blade

Description

Knife Switch: Top Post

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.