Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-Purpose Shears and BX Cable Cutter

  • Mfr # 1104

  • Zoro # G2701684


product price: $39.19
/ea

Key Features

Overall Length
7 5/8 in
Cutting Action
Shear
Primary Application
Cuts BX Cable, Sheet Metal, Steel Strapping, and Bundling Wire
Features
Handle cavity is designed to restore BX cable to original shape after cutting
Handle Type
Plastic Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104
Zoro #
G2701684
UPC #
092644760143
Country of Origin
United States

Dimensions

Overall Length
7 5/8 in

Details

Item
BX Cutter
Cutting Action
Shear
Primary Application
Cuts BX Cable, Sheet Metal, Steel Strapping, and Bundling Wire
Features
Handle cavity is designed to restore BX cable to original shape after cutting
Handle Type
Plastic Dipped
Handle Design
Plastic Dipped
Includes
Cable, Sheet Metal, Steel Strapping, and Bundling Wire
For Use With
cable, sheet metal, steel strapping, bundling wire
Weight
0.6 lb
Application
High Leverage Shears Cut Sheet Metal, Steel Strapping, Bundling Wire
Handle Material
Plastic
Jaw Material
Steel
Handle Color
Red
Ratcheting Jaw
No
Includes Cushioned Grip
Yes
Insulated
No
Cutter Type
One-Handed Cable Cutter
Material Application
BX Cable, Sheet Metal, Steel Strapping and Bundling Wire
For Wire/Cable Type
Electrical/Data Cable
Grip Material
Plastic

Description

BX Cutter, Cutter Type One-Handed Cable Cutter, Cutting Action Shear, Features Handle cavity is designed to restore BX cable to original shape after cutting, For Wire/Cable Type Electrical/Data Cable, Grip Material Plastic, Handle Color Red, Handle Material Plastic, Includes Cushioned Grip Yes, Insulated No, Jaw Material Steel, Material Application BX Cable, Sheet Metal, Steel Strapping and Bundling Wire, Overall Length 7 5/8 in, Ratcheting Jaw No, Standards -, Weight 0.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.