CAD
Shop TELEMECANIQUE SENSORS

Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 5 to 65 psi Range, Polypropylene

  • Mfr # 9013FSG2J21
  • Zoro # G2713557
CAD Available

product price: 
$
27.89
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
5 to 65 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9013FSG2J21
Zoro #
G2713557
UPC #
785901077213
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo
Overall Width
2.78 in
Overall Depth
3.76 in
Overall Height
2.8 in

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
5 to 65 psi
Housing Material
Polypropylene
Factory On Setting
30 psi
Factory Off Setting
50 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Unloader
No
Pressure Switch Range
5 to 65 psi
Series
9013FS
Pressure Switch Factory On/Off Setting
30/50 psi
Pressure Switch Differential
15 to 30 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Application
Water Pump
AC Contact Rating
10A @ 575V
Manual Switch Action
None
Temp. Range
-22 Degrees to 257 Degrees F
IP Rating
IP20 (IEC 60529)
Special Features
Mercury Free; Green Premium product
Burst Pressure
220 psi
Electrical Connection
Screw-Clamp Terminals
Phase
Single/Three
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water Pump Switch
Actuator Style
Diaphragm
Differential Pressure - Maximum
50 psi
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Media Temperature - Maximum
257 Degrees F
Pressure - Minimum
5 psi
Switch Function Configuration
None
Pressure - Maximum
65 psi
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 240V AC
2 hp
Differential Pressure - Minimum
30 psi
Media Temperature - Minimum
-33 Degrees F
CAD Available
Yes
NEMA Enclosure Rating
1
Pressure Switch Action Type
Standard
Unloader
No Unloader Included
Operating Temperature - Maximum
257 Degrees F
DC Contact Rating
1/4 HP @ 115VDC, 1/4 HP @ 230VDC
Operating Temperature - Minimum
-33 Degrees F
Proof Pressure
220 psi

Description

Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 5 to 65 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FS, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.