Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp., Sensor-Safe RTV Silicone Sealant, 3 oz, Red, Temp Range -70 to 650 Degrees F

  • Mfr # 80726

  • Zoro # G2726263


product price: $4.89
/ea

Key Features

Application
High Temperature, Most Other High Temperature Applications., Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers
Series
Low Volatile Hi-Temp Instant Gasket
Container Type
Tube
Container Size
3 oz
Full Cure Time
1 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80726
Zoro #
G2726263
UPC #
050291807260
Country of Origin
United States

Dimensions

Container Size
3 oz
Maximum Gap Fill Size
0.25 in

Details

Item
RTV Gasket Maker
Application
High Temperature, Most Other High Temperature Applications., Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers
Series
Low Volatile Hi-Temp Instant Gasket
Container Type
Tube
Full Cure Time
1 day
Cure Type
Room Temperature
Flash Point
100 Degrees C
Sealant Base
Silicone
Color
Red
Working Time
10 min
Chemical Base
Acetoxy Silicone
Specific Gravity
1.04
Includes
Nozzle
Tensile Strength
325 psi
Shelf Life
1 yr
Sensor Safe
Yes
Minimum Operating Temperature
-70 Degrees F
Product Form
Paste
Sealant Type
Gasket Sealant
Specific Sealing Application
Timing Chain Covers
Hardness
Shore A25 to A32
Storage Requirements
Cool Dry Place
For Material Type
Metal
Maximum Operating Temperature
600 Degrees F

Description

RTV Gasket Maker, Color Red, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -70 Degrees F, Series Low Volatile Hi-Temp Instant Gasket, Working Time 10 min, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Oil Resistant, Sensor Safe, Chemical Base Acetoxy Silicone, Flash Point 100 Degrees C

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.