Zoro Homepage
This item is Discontinued.
Leviton Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory 1222-2I

Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (Discontinued)

  • Mfr # 1222-2I
  • Zoro # G2737427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-2I
Zoro #
G2737427
UPC #
078477241448
Country of Origin
United States

Details

Item
Wall Switch
Switch Type
2-Pole
Switch Style
Toggle
Amps AC
20
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back and Side
Application Environment
Industrial
Antimicrobial
No
Description/Special Features
Quiet Switch
Rated HP
1
Standards
NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant
Voltage Rating
120-277

Description

Wall Switch, Color Ivory, Switch Function Maintained, Switch Type 2-Pole, Voltage Rating 120-277, Wiring Method Back and Side, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.