Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Knipex Alligator Plastic Grip Water Pump Plier Set Dipped Handle

  • Mfr # 00 20 07 US1

  • Zoro # G2776821


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
(3) Water Pump Plier
Plier Material
Steel
Features
Self-Gripping
Overall Length
7 1/4 in, 10 in, 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00 20 07 US1
Zoro #
G2776821
UPC #
843221005665
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in, 10 in, 12 in

Details

Item
Water Pump Plier Set
Number of Pieces
3
Includes
(3) Water Pump Plier
Plier Material
Steel
Features
Self-Gripping
Handle Style
Dipped
Nonsparking
No
Plier Product Group
Plier Sets
Finish
Atramentized (Phosphate Coat)
Handle Color
Red
Insulated
No
Adjustment Mechanism
Self Adjusting
Cutting Capacities
1 13/16 in (Nut), 1 21/32 in (Pipe), 1 27/64 in (Nut), 1 31/32 in (Pipe), 2 3/4 in (Pipe), 2 3/64 in (Nut)
Number of Jaw Positions
9
Plier Types
Water Pump Plier Sets
Jaw Texture
Serrated
Jaw Shape
V
Grip Material
Plastic
Non-Sparking
No
Tether Ready
No
Series
Knipex Alligator
Container Type
Plastic Packaging
Maximum Jaw Opening
1 1/2 in, 2 in, 2 3/4 in
Number of Pliers
3

Description

The KNIPEX 00 20 07 US1 3 Piece Alligator Pliers Set is a water pump plier set that offers an extensive range of applications. This set provides the ideal tool for tackling fasteners of various types and sizes. The set contains three different sized alligator pliers, which are perfect for reaching into tight spots. Each one has a dipped handle to provide you with maximum grip in wet conditions. These pliers are made from chrome vanadium steel, making them durable and resistant to corrosion. They come complete with V-jaw jaws that offer greater gripping power, while their slim profile gives you increased access to hard-to-reach areas. Whether you're looking for an alligator plier set or just need to get your hands on some quality water pump pliers, this KNIPEX 3 Piece Alligator Pliers Set is definitely what you need.

Restrictions

WARNING: This product can expose you to chemicals including Tris(2,3-dibromopropyl)phosphate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.