Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, Super Glue Impact Tough Series, Clear, 0.53 oz, Bottle

  • Mfr # 7805002

  • Zoro # G2780355


product price: $6.99
/ea

Key Features

Consistency
Thick Liquid
Application
Quick Set, Variety of Household Projects
Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Size
0.53 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7805002
Zoro #
G2780355
UPC #
052427780508
Country of Origin
Multiple

Dimensions

Container Size
0.53 oz

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Quick Set, Variety of Household Projects
Materials Bonded
Ceramic, Metal, Paper, Plastic, Rubber, Wood
Container Type
Bottle
Working Time
30 sec
Begins to Harden
30 to 60 sec
Color
Clear
VOC Content Weight
20 g/L
Series
Super Glue Impact Tough
Characteristics
Anti-Clog Tip, Impact Resistant, Polyurethane Adhesive, Rubber Toughened
Full Cure
24 hr
Type
Bottle
Temp. Range
-65 Degrees to 220 Degrees
Adhesive Color
Clear
Specific Gravity
1.1
Viscosity
1000 to 5000 cPs
Chemical Type
Cyanoacrylate
Functional Cure
10 to 45 sec
Maximum Application Temperature
220 Degrees F
Minimum Viscosity
1,000 cps
Low Odor
No
Maximum Viscosity
5000 cP
Minimum Application Temperature
-65 Degrees F
Electrically Insulating
No
Features
Anti-Clog Cap, Impact Resistant
Primary Applications
General Purpose
Interior/Exterior
Interior Only
Water Resistance
Not Water-Resistant
Impact Resistant
Yes
Built-in Dispenser Type
No Dispenser/Applicator
Full Cure Time
24 hr

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.53 fl oz, Container Type Bottle, Maximum Viscosity 5000 cP, Minimum Viscosity 1,000 cps, Series Super Glue Impact Tough, Built-in Dispenser Type No Dispenser/Applicator, Features Anti-Clog Cap, Impact Resistant, Materials Bonded Ceramic, Metal, Paper, Plastic, Rubber, Wood, Primary Applications General Purpose, Electrically Insulating No, Functional Cure 10 to 45 sec, Impact Resistant Yes, Interior/Exterior Interior Only, Low Odor No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.