Zoro Homepage

10 IN Black Elegante Shelf Bracket

  • Mfr # RP-0053-10BK

  • Zoro # G2782053


product price: $5.65
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
50
Color
Black
Length (In.)
7-1/4 in
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-0053-10BK
Zoro #
G2782053
UPC #
077355005301
Country of Origin
China

Dimensions

Length (In.)
7-1/4 in
Width (In.)
1 in
Height (In.)
9 3/4 in
Overall Width
1 in
Overall Depth
9 3/4 in
Overall Height
7 1/4 in

Details

Material
Steel
Load Capacity (Lb.)
50
Color
Black
Item
Shelf Bracket
Number of Holes
4
Type
Standard Duty, Decorative, Elegante Style
Product Type
Shelf Bracket
Number of Mounting Holes
4
Weight Capacity
50 lb

Description

Shelf Bracket, Type Standard Duty, Decorative, Elegante Style, Material Steel, Load Capacity (Lb.) 50, Color Black, Length (In.) 7-1/4 in, Width (In.) 1 in, Height (In.) 9 3/4 in, Number of Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.