Drain Clearing Gun For 3/8 in to 3/4 in Drain Opening, Black, Flexible Hose, 800 psi Max
Mfr # GG-1
Zoro # G2791083
product price: $39.59
/eaKey Features
For Use With
3/8 in to 3/4 in Drain Opening
Color
Black
Max. Working Pressure
800 psi
Includes
Tapered Fitting
Application
Clears Clogged Condensate Drains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG-1
Zoro #
G2791083
UPC #
686109000259
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 7/16 in
Overall Width
8 3/4 in
Overall Depth
6 1/2 in
For Cartridge Size
16 g
For Drain Size - Minimum
3/8 in
For Drain Size - Maximum
3/4 in
Details
Item
Drain Clearing Gun
For Use With
3/8 in to 3/4 in Drain Opening
Color
Black
Max. Working Pressure
800 psi
Includes
Tapered Fitting
Application
Clears Clogged Condensate Drains
Series
Swoosh
Product Type
Drain Clearing Gun
Air Pressure
800 psi
Power Source
CO2 Cartridge
Includes Hose
Hose Included
Compatible Cartridge
SWOOSH CO2 Cartridges
Description
Drain Clearing Gun, Color Black, Max. Working Pressure 800 psi, Clears Clogged Condensate Drains, For Use With 3/8 In. to 3/4 In. Drain Opening, Includes Flexible Hose with Rubber Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.