Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103495
Zoro #
G2797767
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Gear Oil
Container Type
Can
Flash Point
240 Degrees C
Specific Gravity
0.904
Standards
AGMA 9005-E02, DIN 51517 Part 3, ISO 12925-1 Type CKD 460, Mueller Weingarten DT 55 005-CLP 460
Max. Operating Temp.
212 Degrees C
Series
Mobilgear 600 XP Series
Timken OK Load
65 lb
Viscosity Index
96
SAE Grade
140
Application
For Industrial Spur, Helical and Bevel Enclosed Gears
AGMA Standard
7
ISO Viscosity Grade
460
Item - Gear Oil
Gear Oil
Four-Ball Wear
Not Specified
Container Style
Jug
Pour Point
5 Degrees C
Base Oil
Mineral
Extreme Pressure Use
Yes
Lubricant NSF Rating
Not Rated
Type
Gear Oil
NSF Rating
Not Rated
Description
Non Synthetic Gear Oil,Mineral Oil Base,Size 1 gal.,Container Type Can,SAE Grade Not Specified,ISO Viscosity Grade 460,Viscosity Index 96,Temp. Range -,Pour Point -15 Degrees C,Flash Point 240 Degrees C,Dropping Point Not Speficied,Specific Gravity 0.9,Four-Ball Wear Not Specified,Timken OK Load 65 lb.,Viscosity @ 40C 460 cSt,Viscosity @ 100C 30.6 cSt,Application For Industrial Spur, Helical and Bevel Enclosed Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.