Maximum Temp. Resistance RTV Gasket Maker, 3 oz, Copper, Temp Range -65 to 700 Degrees F

  • Mfr # 81878

  • Zoro # G2802633


product price:  $9.79
/ea

Key Features

Application
Automobile, Motorcycle, Marine
Size
3 oz
Substrates
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
Temp. Range
-65 to 700 Degrees F
For Use On
4-Cylinder, Turbocharged or High-Performance Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81878
Zoro #
G2802633
UPC #
-
Country of Origin
United States

Dimensions

Size
3 oz
Container Size
3 oz
Maximum Gap Fill Size
0.25 in

Details

Application
Automobile, Motorcycle, Marine
Substrates
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
Temp. Range
-65 to 700 Degrees F
For Use On
4-Cylinder, Turbocharged or High-Performance Engines
Sealant Base
Silicone
Sealant Container
Tube
Item
RTV Gasket Maker
Type
Maximum Temp. Resistance
Color
Copper
Full Cure
24 hr
Working Time
2 min
Begins to Harden
2 min
Flash Point
200 Degrees F
Characteristics
Fills Gaps up to 0.25 in, High Oil Resistance and Flexibility, Non-Corrosive
Viscosity
paste
Specific Gravity
1.05
Container Type
Tube
Tensile Strength
203 psi
Chemical Base
Oxime Silicone Rubber
VOC Content
31.58 g/L
Series
Ultra Copper RTV
Storage Requirements
46 Degrees to 82 Degrees F
Specific Sealing Application
Exhaust Manifolds, Thermostat Housing, Gear Housings, Valve Covers, Water Pumps
Cure Type
Room Temperature
Maximum Operating Temperature
600 Degrees F
Non-Toxic
Yes
Non-Hardening
Yes
Compatible Dispenser
PowerBead
Product Form
Paste
Minimum Operating Temperature
-65 Degrees F
Hardness
Shore A26
Sealant Type
Gasket Sealant
For Fluid Type
Anti-Freeze Solution, Automotive Fluids, Alcohol
Features
Non-Corrosive
Full Cure Time
1 day
Sensor Safe
No
Resistance Properties
High-Temperature Resistant, Non-Corrosive, Oil Resistant
For Material Type
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood

Description

RTV Gasket Maker, Color Copper, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -65 Degrees F, Series Ultra Copper RTV, Working Time 2 min, Product Form Paste, For Fluid Type Anti-Freeze Solution, Automotive Fluids, Alcohol, For Material Type Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.