Brake Parts Cleaner, 19 oz, Aerosol Spray Can, Solvent, Chlorinated, Nonflammable, No VOC, Brown

  • Mfr # 05089

  • Zoro # G2813124


product price:  $7.49
/ea

Key Features

Specific Gravity
1.06
Container Type
Aerosol Spray Can
Features
Concentrate
Chlorinated/Non Chlorinated
Chlorinated
Flash Point
Greater Than 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05089
Zoro #
G2813124
UPC #
078254050898
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Specific Gravity
1.06
Container Type
Aerosol Spray Can
Features
Concentrate
Chlorinated/Non Chlorinated
Chlorinated
Item
Brake Parts Cleaner
Flash Point
Greater Than 200 Degrees F
Standards
RoHS Compliant
Boiling Point
250.3 Degrees F
Freezing Point
32 Degrees F
Color
Brown, Yellow
Net Weight
19 oz
Series
Brakleen
VOC Content Weight Percentage
0 %
VOC Content Weight
0 lb/gal
Maximum pH Level
10.5
Flammability
Nonflammable
Butyl-Free
Butyl-Free
Base Type
Solvent
Product Form
Aerosol
Cleaner Type
Brake Parts Cleaner

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 19 oz, Product Form Aerosol, Boiling Point 250.3 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Chlorinated, Flammability Nonflammable, Standards RoHS Compliant, VOC Content Weight 0 lb/gal, VOC Content Weight Percentage 0 Percent, Cleaner Application Facility Maintenance, Cleaner Type Brake Parts Cleaner, Color Brown, Yellow, Features Concentrate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.