Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Receptacle, Single, 50A, 14-50R, 125/250V 279

Receptacle, Single, 50A, 14-50R, 125/250V (Discontinued)

  • Mfr # 279
  • Zoro # G2817577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
279
Zoro #
G2817577
UPC #
078477074688
Country of Origin
Mexico

Details

Item
Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Single
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
50
Voltage - Plugs and Receptacles
125/250V AC
NEMA Receptacle Configuration - Plugs and Receptacles
14-50R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Black
Wiring Method - Plugs and Receptacles
Side
Number of Poles
3
Number of Wires
4
Power Indicator
No
Outlet Type
Single
HP
3.0
Color
Black
Material
Nylon
Voltage
125/250V
NEMA Configuration
14-50R
Number of Gangs
1
Description
Range Use
Mounting Type
Flush
Wiring Method
Side
Corrosion Resistant
No
Sub-Category
Single Receptacles
Phase
1
Standards
UL Listed, CSA Certified, ANSI C-73, NEMA WD-6
Weather Resistant
No
Amps - Plugs and Receptacles
50
Amps
50
Type
Single
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase 1, Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.