Zoro Homepage

Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure

  • Mfr # 8272

  • Zoro # G2821454


product price: $7.29
/ea

Key Features

Type
Cold Weld, Waterproof, Temp. Resistant, Nontoxic
Application
For Repairing And Bonding Marine Applications
Color
Gray
For Use On
Ceramic, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Container Size
0.39 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8272
Zoro #
G2821454
UPC #
043425082725
Country of Origin
United States

Dimensions

Container Size
0.39 oz
Size
1.0 oz

Description

Epoxy Adhesive, Container Type Tube, Coverage -, Cure Method Ambient, Cured Color Dark Gray, Hardener Volume 1 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade Yes, Materials Bonded Aluminum, Fiberglass, Metal, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Waterproof, Working Time 4 hr, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 550 Degrees F, Resin Type Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.