Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Finder, 120VAC, Enrgzd Lns

  • Mfr # CB10

  • Zoro # G2826984


product price: $57.89
/ea

Key Features

Includes
Digital Transmitter with GFCI Receptacle Tester, Receiver
Features
Bright Red and Green LEDs Indicates If Receptacle is Correctly Wired or Six Fault Conditions, Convenient Storage Position for Transmitter/Receptacle Tester, Eliminates Circuit Interruptions, Push Button GFCI Test, Variable Sensitivity Adjustment to Pinpoint Correct Circuit Breaker
Operating Frequency
47 to 63 Hz
Power Source
Battery
Coupling
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB10
Zoro #
G2826984
UPC #
793950400104
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr Limited
Battery Size
9V

Details

Item
Circuit Breaker Finder
Includes
Digital Transmitter with GFCI Receptacle Tester, Receiver
Features
Bright Red and Green LEDs Indicates If Receptacle is Correctly Wired or Six Fault Conditions, Convenient Storage Position for Transmitter/Receptacle Tester, Eliminates Circuit Interruptions, Push Button GFCI Test, Variable Sensitivity Adjustment to Pinpoint Correct Circuit Breaker
Operating Frequency
47 to 63 Hz
Power Source
Battery
Coupling
Direct
Battery Type
9V
Display
LED
Voltage Range
120V AC
For Use On
Energized Lines
Audible Indicator
Yes
Breaker/Fuse Identification
Yes
Receiver to Transmitter Distance
1,000 ft
Testing Functions
Circuit Breaker Identification
For Voltage Range
90 to 120V AC
CAT Safety Rating
Not Rated
Number of Batteries Required
1
Tracer Type
Circuit Breaker Finders
Includes Batteries
Yes
Energized Line Overload Protection
250V AC
Display Screen Type
No Display
Standards
CE, cULus
For Circuit Type
Energized
Display Type
No Display
Alert Type
Audible, Visual

Description

Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 90 to 120V AC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency 47 to 63 Hz, Receiver to Transmitter Distance 1,000 ft, Standards CE, cULus, Testing Functions Circuit Breaker Identification, Tracer Type Circuit Breaker Finder, Energized Line Overload Protection 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.