Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strainer, In Line, 1/2", Barb, Black

  • Mfr # 01740002G

  • Zoro # G2833031


product price: $25.59
/ea

Key Features

For Use With
Water
Connection Type
Barb
Color
Black
Microns
420
Bowl Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01740002G
Zoro #
G2833031
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Length
3 5/8 in
Height
2 1/4 in
Diameter
2 3/4 in
Connection Size
1/2 in
Mesh Size
35 mesh
Outgoing Tube Size
1/2 in
Incoming Tube Size
1/2 in

Details

Item
Inline Strainer
For Use With
Water
Connection Type
Barb
Color
Black
Microns
420
Bowl Color
Clear
Housing Material
Polypropylene
Screen Material
Stainless Steel
Flow Rate
4 gpm
Mesh
40
Max. Fluid Temp.
125 Degrees F
Gasket Material
BUNA
Max. Pressure
70 psi
Material
Polypropylene
Series
1740
Application
Freshwater
Strainer Type
Mesh
Maximum Pressure at 100 deg F
70 psi
Maximum Temperature
125 Degrees F
Includes Screen
Yes
Micron Rating
420 micron
Maximum Pressure
70 psi
Material Grade
304

Description

Inline Strainer, Material Polypropylene, Connection Type Barb, Bowl Color Clear, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 70 psi, Length 3 5/8 in, Height 2 1/4 in, Screen Material Stainless Steel, Gasket Material Buna-N, Application Freshwater Applications, Color Black, Connection Size 1/2 in, Diameter 2 3/4 in, Flow Rate 4 gpm, For Use With Water, Includes Screen Screen Included, Incoming Tube Size 1/2 in, Material Grade 304, Maximum Pressure 70 psi, Maximum Temperature 125 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.