Industrial Grade Polymer, Divider Box, Gray, 16 1/2 in L, 6 in H

  • Mfr # 33166GREY

  • Zoro # G2839365


product price: $13.99
/ea

Key Features

Load Capacity
35 lb
Material
Industrial Grade Polymer
Overall Length
16 1/2 in
Overall Width
10 7/8 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33166GREY
Zoro #
G2839365
UPC #
032903316643
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Width
10 7/8 in
Overall Height
6 in
Inside Length
14 7/8 in
Inside Height
5 5/8 in
Inside Width
9 5/16 in
Outside Height
6 in
Top Inside Width
9 3/8 in
Bottom Inside Width
9 1/8 in
Top Inside Length
14 7/8 in
Bottom Inside Length
14 3/4 in

Details

Color
Gray
Load Capacity
35 lb
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.44 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. 41166, 42166, 33061
Shape
Rectangular
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
35 lb
Series
33166
No. of Divider Slots Short
11
Includes Lid
Lid Not Included
Use Lid Number
Mfr. No. 33061
Resistant To
Chemicals, Solvents
Number of Long Divider Slots
7
Number of Short Divider Slots
11
Includes Dividers
Dividers Not Included
Surface Resistivity
1 x 10^13 ohm/sq

Description

Divider Box, Color Gray, Divider Color Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 6 in, Overall Length 16 1/2 in, Overall Width 10 7/8 in, Surface Resistivity 1 x 10^13 ohm/sq, Volume Capacity 0.44 cu ft, Weight Capacity 35 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.