Zoro Homepage

Epoxy Adhesive, E-00CL Series, Gray, Pail, 1:01 Mix Ratio, 15 min Functional Cure

  • Mfr # 237095

  • Zoro # G2842217


product price: $21.19
/ea

Key Features

Type
Fast Setting, Flowable, Low Odor
Color
Gray
For Use On
Ceramic, Glass, Masonry, Metal, Plastic
Container Type
Pail
Functional Cure
15 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237095
Zoro #
G2842217
UPC #
079340292895
Country of Origin
United States

Dimensions

Size
1.69 oz

Description

Epoxy Adhesive, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Clear, Features Fast-Setting, Flowable, Industrial Grade, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor Yes, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 3.5 min, Maximum Performance Temperature 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.