Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber PEI Film Stock 24" L x 24" W x 0.040" Thick

  • Mfr # 1NRH8

  • Zoro # G2846611


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI
Plastic Thickness
0.040"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRH8
Zoro #
G2846611
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.040"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.040"
Width
24"
Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Film Stock
Plastic Material
PEI
Plastic Color
Amber
Max. Temp. (F)
340 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Thickness Tolerance
+/-10%
Tensile Strength
17,000 psi
Material Type
Natural Grade
Material Color Family
Amber
Operating Temp. Range
-20 Degrees to 340 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Plastic Grouping
Film Stock
Material
PEI
Grade
Standard
Water Absorption
0.25 %
Minimum Temperature
-94 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.42
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 340 Degrees F
Plastic Hardness Rating
Extra Hard
Plastic Hardness
Rockwell M112
Machinability
100 %
UV Resistant
Yes
Water Absorption Rating
Good
Impact Strength
0.5 ft-lb/in
Impact Strength Rating
Poor
Shape
Square
Tensile Strength Rating
Excellent
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Maximum Temperature
340 Degrees F
Plastic Density
1.27 g/cc
Maximum Adhesive Temperature
248 Degrees F
Standards
ISO 10993, UL 94 V-0, USP Class VI
Minimum Adhesive Temperature
113 Degrees F
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Shore Hardness
109 Shore D
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Light Transmission
85 %
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
33 kV/mm
Elongation
59 %
Flexural Modulus
480,000 psi
Coefficient of Thermal Expansion
1.5 x 10^-5/ Degrees C
FDA Compliance
ISO 10993
Rockwell Hardness
112 HRM
Wear Rate
1.00 x 10^-8 cu mm/N-m
UV-Resistant
UV-Resistant
Product Form
Sheet

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.04 in, Amber, Plastic Clarity Opaque, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 340 Degrees F, Plastic Density 1.27 g/cc, Plastic Hardness Rockwell M112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.