Electric Air Compressor, 7.5 hp, 2 Stage

  • Mfr # 2475N7.5-V-230/1

  • Zoro # G2885382


product price:  $3,773.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
80 gal.
Phase
Single
HP
7.5
Voltage
230V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2475N7.5-V-230/1
Zoro #
G2885382
UPC #
678384096355
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
70 in
Overall Length
37 in
Tank Size - Air Compressor
80 gal
Overall Width
28 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Air Tank Size
80 gal

Details

Phase
Single
HP
7.5
Voltage
230V
Tank Type
Vertical
Max. Pressure
175 psig
Includes
Manual Drain Valve, Motor Starter, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
24
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, California Code, CSA
Lubrication Type - Air compressor
Splash Lubricated
Item
Electric Air Compressor
HP - Air Compressor
7.5 hp
Item - Air Compressor
Stationary Air Compressor
Enclosure
NEMA 1
Amps
40
Hz
60
Tank Style - Air Compressor
Vertical
Pump RPM
1,500
On Pressure Switch Setting
135 psi
Input Voltage - Air Compressor
240V AC
Cylinder Material
Cast Iron
Phase - Electrical
1
Free Air CFM @ Max. Pressure - Air Compressor
24.0
dBA @ 3 Feet
85.0
Number of Stages
2
Control
Pressure Switch
(F)NPT Outlet
3/4 in
Number of Stages - Air Compressor
2
Max. Pressure - Air Compressor
175 psi
Style - Air Compressor
Simplex
Off Pressure Switch Setting
175 psi
ASME Tank
Yes
Finish
Powder Coated
Pump Oil Capacity
41.6 fl oz
Pump Location - Air Compressor
Tank Mounted
Duty Cycle
Continuous
Pump Type
Reciprocating
Life Expectancy
15,000 hr
Free Air Flow Rate @ Maximum Pressure
24 cfm
Enclosure Rating
NEMA 1
Maximum Speed
1,500 RPM
Output Power
7.5 hp
Pump Style
Simplex
Pump Location
Top Mount
Control Type
Pressure Switch
Enclosure Type
Open Dripproof
Air Tank Style
Vertical
Sound Level
85 dBA
Outlet Gender
Female
Current Rating
40 A
Input Voltage
240V AC
Maximum Operating Pressure
175 psi
Frequency
60 Hz
Outlet Type
NPT
Type
Base Model

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.