Shop ZORO SELECT
See all product information
Create Account
Solid Rivet, Universal Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK
- Mfr # 70A0612P-EA-100
- Zoro # G2888487
product price:Â
$
8.79
/pk 100, $0.09/ea
Key Features
Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70A0612P-EA-100
- Zoro #
- G2888487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rivet Dia.
- 0.1875 in
- Rivet Length
- 0.75 in
- Head Dia.
- 0.375 in
- Head Height
- 0.085 in
- Head Diameter
- 3/8 in
- Body Length
- 3/4 in
- Overall Length
- 53/64 in
- Shank Diameter
- 0.1875 in
- Wire Rope Length
- 53/64 in
- Length
- 53/64 in
Details
- Item
- Solid Rivet
- Rivet Head Style
- Universal
- Rivet Body Material
- Aluminum
- Fastener Finish
- Plain
- System of Measurement
- Inch
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- 1100F
- Material
- Aluminum
- Product Type
- Solid Rivet
- Finish
- Plain
- Head Type
- Universal
Description
Solid Rivet,3/4 in L,Universal,PK100, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 53/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Universal, Head Height 0.085 in, Head Diameter 3/8 in, Body Length 3/4 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.