Zoro Homepage

Car Wash Brush, 6 1/2 in L Handle, Purple, Polypropylene, Thermoplastic Rubber, 10 in L Overall

  • Mfr # 2ZPA8

  • Zoro # G2899172


product price: $11.39
/ea

Key Features

Brush Type
Car Wash Brush
Bristle Color
Purple
Handle Length
6 1/2 in
Handle Color
Gray
Bristle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZPA8
Zoro #
G2899172
UPC #
190735698518
Country of Origin
Cambodia

Dimensions

Handle Length
6 1/2 in
Bristle Length
2 in
Overall Length
10 in
Brush Head Length
3 3/4 in
Brush Head Width
2 3/4 in

Details

Brush Type
Car Wash Brush
Bristle Color
Purple
Handle Color
Gray
Bristle Material
Polypropylene
Handle Material
Polypropylene, Thermoplastic Rubber
Item
Car Wash Brush
Features
10 in Overall Length
Bristle Stiffness
Soft
Handle Shape
Curved
Compatible Surface Material
Aluminum, Glass, Metal
Color Coded
No
Head Shape
Rectangular

Description

Car Wash Brush, Brush Type Handheld Brush, Bristle Material Polypropylene, Bristle Stiffness Soft, Bristle Length 2 in, Brush Head Length 3 3/4 in, Brush Head Width 2 3/4 in, Handle Connection Type Not Applicable, Handle Length 6 1/2 in, Handle Material Polypropylene, TPR Overmold, Overall Length 10 1/4 in, Color Coded No, Bristle Color Blue, Compatible Surface Material Aluminum, Glass, Metal, Compatible with Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.