Shop SUPCO

Hard Start Kit, Relay and Start Capacitor, 90-277, Single, 1/2 to 10

  • Mfr # SPP5

  • Zoro # G2910451


product price:  $11.85
/ea

Key Features

Application
Refrigeration Systems with Capacitors
Voltage
90-277
Phase
Single
Frequency
60 Hz
For Use With
PSC and CSIR Compressors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPP5
Zoro #
G2910451
UPC #
687152197354
Country of Origin
China

Dimensions

Overall Depth
1 3/4 in
Overall Height
5 1/4 in
Overall Width
1 3/4 in

Details

Application
Refrigeration Systems with Capacitors
Voltage
90-277
Phase
Single
Frequency
60 Hz
Item
Hard Start Kit
For Use With
PSC and CSIR Compressors
Type
Relay and Start Capacitor
Includes
Mounting Loop
Increased Torque (Oz.-In.)
300 oz-in
HP
1/2 to 10
Standards
ULus Component Recognized - E146164
Product Type
Hard Start Kit
Maximum Horsepower Rating
10 hp
Maximum Capacitor Voltage
277V AC
Torque Increase Percentage
300 %
OEM Replacement Part Number
Diversitech DST-5, Kickstart TO5, Mars 35701, Packard HS5
For Compressor Type
Permanent Split Capacitor, Reciprocating, Scroll
Minimum Operating Temperature
-40 Degrees F
Relay Type
Positive Temperature Coefficient Relay
Number of Wires
2 Wire
Minimum Horsepower Rating
1/2 hp
Control Voltage
90-277V AC
Maximum Operating Temperature
180 Degrees F
Instant Restart
Instant Restart
Capacitor Microfarad Rating
43-53 MFD
Voltage Sensing
Not Voltage Sensing
For Cooling Capacity Range
1/2 to 5 ton

Description

Hard Start Kit, Capacitor Microfarad Rating 43-53 MFD, For Cooling Capacity Range 1/2 to 5 ton, Torque Increase Percentage 300 Percent, For Compressor Type Permanent Split Capacitor, Reciprocating, Scroll, Relay Type Positive Temperature Coefficient Relay, Instant Restart Instant Restart, Control Voltage 90-277V AC, Maximum Horsepower Rating 10 hp, Minimum Horsepower Rating 1/2 hp, Number of Wires 2 Wire, Product Type Hard Start Kit, Includes Mounting Loop, Pick Up Voltage Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.