Shop INGERSOLL-RAND
See all product information
Create Account
Compressor Oil Coolant, Bottle, 1 L, 128 Viscosity Index, 480 Degree F Flash Point
- Mfr # 38440228
- Zoro # G2911063
product price:Â
$
43.00
/ea
Key Features
Sub-Category
Compressor
Food Grade
No
Base
Synthetic Oil
Size
1 L
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38440228
- Zoro #
- G2911063
- UPC #
- 663023034195
- Country of Origin
- United States
- Sub-Category
- Compressor
- Item
- Compressor Oil Coolant
- Food Grade
- No
- Base
- Synthetic Oil
- Container Type
- Bottle
- SAE Grade
- Not Specified
- ISO Viscosity Grade
- Not Specified
- Flash Point
- 480 Degrees F
- Viscosity @ 100C
- Not Specified
- Application
- Ingersoll Rand Air Compressors
- Viscosity @ 40C
- Not Specified
- Four-Ball Wear
- Not Specified
- Viscosity Index
- 128
- Series
- All Season Select
- Base Oil
- Synthetic
Dimensions
- Size
- 1 L
- Container Size
- 1 L
Description
Compressor Oil Coolant, Container Size 1 L, Container Type Bottle, ISO Viscosity Grade Not Specified, Viscosity Index 128, Flash Point 480 Degrees F, Food Grade No, Series All Season Select, Application Ingersoll Rand Air Compressors, Base Oil Synthetic, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.