Shop MADISON

SPST Liquid Level Switch Selectable 240 VAC 100 PSI

  • Mfr # M8000

  • Zoro # G2923024


product price:  $13.69
/ea

Key Features

Voltage
240VAC
Max. Pressure
100 psi
Switch Function
Selectable
Conduit Size
1/8 in
Float Switch Contact Form
SPST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M8000
Zoro #
G2923024
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/8 in
Overall Length
2.25 in
Float Dia.
1.0 in
Height
2.25 in
Width
1 in
Float Length
1 in
Tank Connection Size
1/8 in NPT
Stem Length
1.63 in
Overall Width
1 in
Overall Height
2.25 in
Float Diameter
1 in
Stem Thread Size
1/8 in NPT
Wire Rope Length
2.25 in

Details

Voltage
240VAC
Max. Pressure
100 psi
Item
Alternator Closed Liquid Level Switch
Switch Function
Selectable
Float Switch Contact Form
SPST
Contact Form
SPST
Float Specific Gravity
0.8
Mounting
Vertical Open Tank
Float Material
Polypropylene
Standards
CE, CSA, NSF, UL Listed
Electrical Connections
22 AWG MTW Coated 24 in Leads
Max. Voltage
240 V
Float Switch Float Material
Polypropylene
Operating Temp. Range
221 Degrees F Max
VA Rating
30
Max. Current
0.28 A
Stem Material
Polypropylene
Body Material
Polypropylene
Series
M8000
Float Rod Angle
Vertical
Product Type
Alternator Closed Liquid Level Switch
Mounting Style
Vertical
Proof Pressure
100 psi
Minimum Media Specific Gravity
1
Voltage Rating - Maximum
120 V AC, 240 V AC
Current Rating - Maximum
0.28 A
Operating Temperature - Maximum
221 Degrees F
Electrical Connection
Pre-Wired Cable
Switch Structure
SPST

Description

Alternator Closed Liquid Level Switch, Switch Function Selectable, Vertical Open Tank Mounting, Tank Connection Size 1/8 in NPT, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 221 Degrees F Max, Overall Length 2.25 in, Float Material Polypropylene, Float Length 1 in, Float Dia. 1.0 in, Stem Material Polypropylene, Stem Length 1.63 in, Height 2.25 in, Width 1 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Polypropylene, Float Rod Angle Vertical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.