Zoro Homepage
This item is Discontinued.
Zoeller Indoor High Water Alarm, 9 VDC Backup 10-1494

Indoor High Water Alarm, 9 VDC Backup (Discontinued)

  • Mfr # 10-1494
  • Zoro # G2934084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1494
Zoro #
G2934084
UPC #
053514183899
Country of Origin
United States

Dimensions

Power Cord Length
6 ft

Details

Item
Indoor High Water Alarm
Voltage
115 AC
Battery Backup
9 VDC

Description

Indoor High Water Alarm, Power Cord Length 6 ft, Includes -, Battery Backup 9 VDC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.