Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Cutter, 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable

  • Mfr # 63050

  • Zoro # G2938537


product price: $34.59
/ea

Key Features

Overall Length
9 3/8 in
Cutting Action
Shear
Primary Application
For Cable Cutting in Confined Spaces
Features
Through-hardened (not case-hardened) for longer-lasting cutting surfaces
Handle Type
Plastic Double Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63050
Zoro #
G2938537
UPC #
092644630507
Country of Origin
United States

Dimensions

Overall Length
9 3/8 in
For Maximum Diameter Copper Electrical Cable
2 AWG
For Maximum Diameter Data Cable
24 AWG
For Maximum Diameter Aluminum Electric Cable
4 AWG
Jaw Length
1 1/16 in
For Maximum Wire Thickness
4/0 AWG (Aluminum), 2/0 AWG (Soft Copper), 24 AWG Communications Cable

Details

Item
High Leverage Cable Cutter
Cutting Action
Shear
Primary Application
For Cable Cutting in Confined Spaces
Features
Through-hardened (not case-hardened) for longer-lasting cutting surfaces
Handle Type
Plastic Double Dipped
Handle Design
Red/Black
Cutting Capacity Communication Cable
1/64 in
Material
Forged steel
For Use With
Aluminum, soft copper, communications wire
Weight
0.9 lb
Application
Cuts up to 4/0 Aluminum and up to 2/0 Soft Copper Cable
Handle Material
Steel
Jaw Material
Forged Steel
For Wire/Cable Type
Electrical/Data Cable
Includes Cushioned Grip
Yes
Ratcheting Jaw
No
Cutter Type
General Purpose Cable Cutter
Insulated
No
Maximum Jaw Opening
1 3/50 in
Grip Material
Plastic
Handle Color
Red
Material Application
Communication Cable

Description

The Klein Tools cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.


•Cable cutter cuts 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable
•Precision, one-hand shearing action
•Cable-gripping shear-type jaws
•Perfect for working in confined spaces and can be carried in most tool pouches
•Made in USA with custom, US-made tools steel
•Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges
•Through-hardened (not case-hardened) for longer-lasting cutting surfaces
•Hot-riveted joint ensures smooth action and no handle wobble
•Has a jaw capacity of 1.06-Inch (2.7 cm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.