This item is Discontinued.

Proto 1/2" Drive 45 Geared Teeth Pear Quick Release Ratchet, Chrome J5450XLQR

1/2" Drive 45 Geared Teeth Pear Quick Release Ratchet, Chrome (Discontinued)

  • Mfr # J5450XLQR
  • Zoro # G2964945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J5450XLQR
Zoro #
G2964945
UPC #
662679006082
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
15"

Details

Item
Quick Release Ratchet
Head Movement
Fixed
Reversing
Yes
Head Style
Pear
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Chrome
Number of Geared Teeth
45
Standards
ASME B107.10M
Material
Steel
Min. Arc Swing
8 Degrees
Repair Kit
Mfr. No. J5449XLQRRK
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Corrosion Resistant
Tether Style
Tether Capable
Head Shape
Pear

Description

Quick Release Ratchet, Pear, Reversing Yes, Steel, Overall Length 15 in, Drive Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.