Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Wye, 4 In Hub

  • Mfr # 02841

  • Zoro # G2972742


product price: $69.19
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Double Wye
Specific Fitting Shape
Double Wye
Fitting Connection Type
Hub x Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02841
Zoro #
G2972742
UPC #
012871028410
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Overall Length
8 1/8 in
Fitting Side B Outside Diameter
5 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
5 in
Fitting Side B Nominal Pipe Size
4 in
For Pipe Outside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side D Nominal Pipe Size
4 in
Fitting Side C Outside Diameter
5 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Double Wye
Specific Fitting Shape
Double Wye
Fitting Connection Type
Hub x Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Wye
Standards
ASTM D 2661, F 1498, D 3311, D 3965
Basic Pipe Fitting Material
Plastic
Item
Double Wye
Temp. Range
-40 Degrees to 180 Degrees F
Application
DWV
Color
Black
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side D Gender
Female
Schedule
Schedule 40
Fitting Side C Type
Socket
Fitting Side A Gender
Female
Fitting Side D Type
Socket
Maximum Operating Pressure
Gravity Flow
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
For Pipe Schedule
40
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Socket
Fitting Side C Gender
Female

Description

Double Wye, Pipe Size 4 In., Connection Slip Joint, Material of Construction ABS, Temp. Range 180 Degrees F, Standards ASTM D 2661, F 1498, D 3311, D 3965, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.