Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vermont American Screw Extractor Set, Spiral Flute, 5 Pcs 21822

Screw Extractor Set, Spiral Flute, 5 Pcs (Discontinued)

  • Mfr # 21822
  • Zoro # G3005536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21822
Zoro #
G3005536
UPC #
045325218228
Country of Origin
China

Dimensions

For Screw Head Size
3/32 in to 5/8 in
For Bolt Size
1/8 in and 1/4 in Pipe, 3/32 in to 5/8 in
Drill Size
1/4 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in
Compatible Bolt Size
1/4 in, 1/8 in, 3/32 in, 5/8 in
Compatible Screw Head Size
3/32 in to 5/8 in

Details

Type
Spiral Flute
Number of Pieces
5
Material
Carbon Steel
For Removing Studs, Bolts, Screws
3/32 to 5/8"
Item
Screw Extractor Set
Includes
(5) Extractors: Sizes #1 to #5
For Removing Pipe
1/8 and 1/4"
Impact Rated
No
For Bolt Thread Direction
Right Hand
Material - Machining
Carbon Steel
Extractor Type
Spiral Flute Extractor
Compatible Thread Direction
Right Hand

Description

Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 5, Drill Size 1/4 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, For Bolt Size 1/8 in and 1/4 in Pipe, 3/32 in to 5/8 in, Material - Machining Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.