Shop ZORO SELECT

Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft

  • Mfr # T4S.5X.065-72

  • Zoro # G3035462


product price: 
$
40.55
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Inside Square
3/8 in
Outside Square
1/2 in
Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T4S.5X.065-72
Zoro #
G3035462
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.065 in
Length Tolerance
+/-1 in
Inside Width
3/8 in
Outside Width
1/2 in
Height Tolerance
+/-0.015 in
Outside Height
1/2 in
Overall Length
6 ft
Inside Height
3/8 in
Wire Rope Length
6 ft

Details

Material
Stainless Steel
Alloy Type
304
Inside Square
3/8 in
Outside Square
1/2 in
Impact Strength (Lbs.)
Not Rated
Tensile Strength (PSI)
75,000 psi
Wall Thickness Tolerance
+/-0.1 in
Min. Temp. (F)
-425 Degrees F
Item
Stainless Steel Square Tube
Outside Square Tolerance
+/-0.015 in
Standards
ASTM A554
Max. Temp. (F)
1,500 Degrees F
Type
Square, Ornamental
Includes Material Certificate
No Certificates Included
Shape
Square
System of Measurement
Inch
Minimum Temperature
-425 Degrees F
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Fabrication
Cold Drawn, Welded
Mechanical Finish
Mill
Brinell Hardness
123 BHN
Maximum Temperature
1,500 Degrees F
Tensile Strength
75,000 psi
Material Grade
304
Yield Strength
30,000 psi
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Square Tube, Stainless Steel, 304, Square, 6 ft Overall Length, 3/8 in Inside Width, 3/8 in Inside Height, 1/2 in Outside Width, 1/2 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.1 in, Fabrication Cold Drawn, Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 123 BHN Brinell Hardness, Not Rated Rockwell Hardness

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.