Shop OTC
See all product information
Create Account
Jack Stand, High, 12 Ton
Mfr # 1779B
Zoro # G3036476
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity (Tons)
12 ton
Lifting Height Min. (In.)
33 3/4 in
Lifting Height Max. (In.)
44 1/4 in
Base Size (In.)
16
Intervals (In.)
1-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1779B
- Zoro #
- G3036476
- UPC #
- 731413543821
- Country of Origin
- China
- Lifting Capacity (Tons)
- 12 ton
- Intervals (In.)
- 1-1/2
- Standards
- ANSI Z87.1, OSHA
- Type
- High
- Item
- Jack Stand
- Locking Mechanism
- Pin
- Base Material
- Steel
- Locking Type
- Pin
- Load Capacity per Pair
- 12 ton
- Individual Stand Load Capacity
- 12 ton
- Base Shape
- Round
- Lifting Actuator
- Pin Adjustment
- Saddle Shape
- Flat-Top, Rectangular
- Stand Type
- Jack Stand
- Duty Rating
- Heavy Duty
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 12 ton, Minimum Height 33 3/4 in, Maximum Extended Height 44 1/4 in, Base Material Steel, Saddle Shape Flat-Top, Rectangular, Saddle Length 6 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Round, Locking Type Pin, Standards ANSI Z87.1, OSHA, Base Diameter 16 1/2 in, Individual Stand Load Capacity 12 ton, Locking Mechanism Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.