Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Pipe Clamp, 1 In, Gold, PK10

  • Mfr # V111 1Y

  • Zoro # G3048647


product price: $16.49
/pk 10, $1.65/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V111 1Y
Zoro #
G3048647
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
1 in
Depth
1 1/4 in
Thickness
14 ga
Overall Depth
1 1/4 in
Strut Trade Size
1 in

Details

Sub-Category
Clamps and Hangers
Item
Conduit Strap Clamp
Color
Gold
Finish
Electroplated
Material
Steel
Cable Range
1.163 in to 1.315 in
Conduit Type
EMT

Description

Conduit Strap Clamp, Overall Depth 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1 in, Cable Range 1.163 in to 1.315 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.