Zoro Homepage

Locking Plug, L14-20P, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2411

  • Zoro # G3066357


product price: $37.53
/ea

Key Features

NEMA Plug Configuration
L14-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2411
Zoro #
G3066357
UPC #
783585038131
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Cord Size
0.350 in to 1.150 in
Face Diameter
2.21 in
Outside Diameter
2.33 in
Body Length
2.33 in
Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Length
2.33 in
Wire Size
#16 AWG to #8 AWG
Dimensions
2.33 in x 2.33 in x 2.75 in
Height
2.75 in
Width
2.33 in

Details

Item
Locking Plug
NEMA Plug Configuration
L14-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Boot Code
C
Grade
Industrial
Material
Nylon
Application
Extra Heavy Duty Industrial
Housing Material
Nylon
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Polarized
Yes
For Location
Indoor
Blade Material
Brass
For Environment
Dry
Maximum Operating Temperature
75 Degrees C
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Cord Range
0.350"-1.150" (9-29)
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 495
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
20 A
Material - Mounting Hardware
Cord Mounted
Cord Type
All Listed Portables
OEM Brand Name
Hubbell Wiring Device-Kellems
Antimicrobial
No
Amps
20

Description

The HUBBELL 20A Twist-Lock Plug (L14-20P) is a locking plug suitable for use in industrial environments, rated for 20 amps and 125/250VAC. It features a three-pole, four-wire configuration with screw terminal connections and accommodates cord sizes from 0.350 to 1.150 inches in diameter. The plug is constructed with a nylon housing and brass blades; rated as chemical resistant and impact resistant per manufacturer specifications.


Key Features of the HUBBELL L14-20P Locking Plug:

  • Amperage/Voltage Rating: Rated for 20 A at 125/250V AC single phase

  • NEMA Configuration: L14-20P (3 pole, 4 wire)

  • Cord Accommodation: Accepts #16 AWG to #8 AWG stranded copper wire; fits cable diameters from 0.350" to 1.150"

  • Material Construction: Nylon housing with brass blades; chemical resistant and impact resistant

  • Operating Temperature Range: -40°C minimum (without impact), up to +75°C maximum continuous use

  • Wire Connection Type: Screw terminals with clear funnel-shaped entry for ease of termination

  • Cord grip is designed to help reduce strain on terminations

  • Dust Protection: Includes a dust shield intended to limit entry of contaminants into the wiring chamber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products