This item is Discontinued.

Renewable Lubricants 13 oz Extreme Pressure Grease Cartridge 87501

13 oz Extreme Pressure Grease Cartridge (Discontinued)

  • Mfr # 87501
  • Zoro # G3083166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87501
Zoro #
G3083166
UPC #
096523875010
Country of Origin
United States

Dimensions

Size
14 oz.
Container Size
13 oz

Details

Item
Extreme Pressure Grease
Container Type
Tube
NSF Rating
H1 Food Grade
Series
Bio-Food
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
Not Specified
Max. Operating Temp.
285 Degrees F
Flash Point
536 Degrees F
Dropping Point
520 Degrees F
Type
Extreme Pressure Grease
ISO Viscosity Grade
42.1
Standards
ASTM D5864, (PW1), USDA Pio-Prefered, Biobased, EPA-VGP-EAL, NSF Reg. 140453, Catagory Code H1, H2
Grease Container
Cartridge
Green Certification or Other Recognition
USDA Certified Biobased Product
Min. Operating Temp.
-20 Degrees F
Base Oil
Semi-Synthetic
Viscosity Index
191
Grease Color
White
NLGI Grade
2
Grease Thickener
Aluminum Complex
Application
Bottlers, Food Processing Equipment Used By Bakeries, Meat, Poultry Processors
Four-Ball Wear
Not Specified
Specific Gravity
0.9
Color
White
Temp. Range
-20 Degrees to 285 Degrees F
Thickener
Aluminum Complex

Description

Extreme Pressure Grease, NLGI Grade 2, Base Oil Semi-Synthetic, Container Size 14 oz., Lubricant NSF Rating H1, Grease Thickener Aluminum Complex, Grease Color White, Grease Container Cartridge, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 285 Degrees F, ISO Viscosity Grade 42.1, Viscosity Index 191, Flash Point 536 Degrees F, Dropping Point 520 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.90, Timken OK Load Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.