Diamond Wheel, 7/8 in Dia, Unmounted
- Mfr # 545
- Zoro # G3086702
product price:Â
$
29.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Carving, Cutting, Filing, Sawing, Sharpening
Dia. (In.)
7/8 in
For Use With
Hand Grinders
Max. Cutting Dia. (In.)
15/16 in
Material Application
Carving, Ceramics, Cutting, Epoxy, Marble, Sawing, Sharpening Concrete, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 545
- Zoro #
- G3086702
- UPC #
- 080596012274
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 7/8 in
- Max. Cutting Dia. (In.)
- 15/16 in
- Wheel Diameter
- 7/8 in
- Wheel Thickness
- 1/32 in
- Shank Diameter
- 1/8 in
- Overall Thickness
- 0.02 in
- Overall Diameter
- 7/8 in
- Shank Size
- 1/8 in
Details
- Item
- Cutting Wheel
- Application
- Carving, Cutting, Filing, Sawing, Sharpening
- For Use With
- Hand Grinders
- Material Application
- Carving, Ceramics, Cutting, Epoxy, Marble, Sawing, Sharpening Concrete, Wood
- Mandrel Type
- Standard Screw
- Rotary Tool Accessory Type
- Cutting Wheel
- Max. Speed
- 20,000 RPM
- Abrasive Material
- Diamond
- Grade
- Fine
- For Workpiece Material
- Ceramic, Concrete, Epoxy, Marble, Wood
- Product Type
- Cutting Wheel
- Speed - Maximum
- 20,000 RPM
Description
Cutting Wheel, Mounting Type Unmounted, Shank Diameter 1/8 in, Mandrel Type Standard Screw, Material Application Carving, Ceramics, Cutting, Epoxy, Marble, Sawing, Sharpening Concrete, Wood, Max. Speed 20,000 RPM, Wheel Diameter 7/8 in, Wheel Thickness 1/32 in, Abrasive Material Diamond, Grade Fine, Rotary Tool Accessory Type Cutting Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.