Shop WOLO
See all product information
Create Account
Horn Button Switch And Wire
- Mfr # HS-2
- Zoro # G3088592
product price:Â
$
9.25
/ea
Key Features
Length (In.)
2 3/4 in
Width (In.)
1 5/8 in
Height (In.)
3/4 in
For Use On
Cars/Trucks
Material
Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-2
- Zoro #
- G3088592
- UPC #
- 080217404006
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 3/4 in
- Width (In.)
- 1 5/8 in
- Height (In.)
- 3/4 in
- Overall Width
- 1 5/8 in
- Overall Length
- 2 3/4 in
- Overall Height
- 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Horn Button Switch Kit
- For Use On
- Cars/Trucks
- Material
- Plastic, Steel
- Voltage
- 12V DC to 48V DC
- Amps
- 10 A
- For Use With
- Horns
- Finish
- Chrome Plated
- Includes
- (2) Screws
- Color
- Silver
- Product Type
- Horn Button Switch
- Current
- 10 A
- Shell Material
- Plastic, Steel
Description
Horn Button Switch And Wire, Length 2 3/4 In., Width 1 5/8 In., Height 3/4 In., 10 Amps, Voltage 12-48 DC, For Use With Horns, Includes Mounting Screws, 10-Ft. 18 AWG Wire, and Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.