Shop ZORO SELECT

ABS, Coupling Body, 1 1/2 in, 2 in

  • Mfr # 1WJE5
  • Zoro # G3142745

product price: 
$
4.19
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1WJE5
Zoro #
G3142745
UPC #
012871029486
Country of Origin
United States
Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Standards
ASTM D2661, ASTM D3311, ASTM D3965, NSF 14
Basic Pipe Fitting Material
Plastic
Item
Pipe Reducer or Increaser
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Socket
For Pipe Schedule
Schedule 40
Includes Shield
No
Includes Plug
Plug Not Included
Color
Black
Maximum Operating Pressure
Gravity Flow
Application
DWV
Fitting Side B Gender
Female
Includes Seal
Seal Not Included
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Type
Socket
Side 1 Connection Type
Hub
Fitting Material
ABS
Includes Collar
Collar Not Included
Side 2 Connection Gender
Female
Side 1 Connection Gender
Female
Type
Coupling Body
Connector Type
Coupling
Maximum Operating Temperature
140 Degrees F
Side 2 Connection Type
Hub

Description

Reducing Coupling, ABS, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 2 3/8 in, 2 3/32 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.