Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Square Recessed Head Plug Magnetic Square Recessed Head Plug, 1/2" Pipe, MNPT, Steel, 150

  • Mfr # 5044051

  • Zoro # G3146911


product price: $4.85
/ea

Key Features

Fitting Connection Type
MNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1/2"
Class
150
Standards
MS49006/A-A5942
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5044051
Zoro #
G3146911
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Hex Size
3/8 in
Thread Size
1/2 in -14
Overall Length
5/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
13 1/2 in

Details

Specific Fitting Shape
Magnetic Square Recessed Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Steel
Class
150
Item
Magnetic Square Recessed Head Plug
Standards
MS49006/A-A5942
Saturated Steam Pressure
150 PSI
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Magnetic Square Recessed Head Plug
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Temp. Range
-40 Degrees to 250 Degrees F
Plug Construction
Solid
Includes Seal
No
Plug Drive Style
Square
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc-Plated
Maximum Operating Pressure
150 psi
Material Grade
12L14/12L15
Magnetic
Yes
Schedule
40

Description

Magnetic Square Recessed Head Plug, 1/2 in Nominal Pipe Size, Steel, Zinc-Plated, 12L14/12L15, Class 150, Male NPT, 13 1/2 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/2 in -14, Magnetic Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.