This item is Discontinued.

Proto 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish J54205

This item is Discontinued.

Proto

1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (Discontinued)

Mfr # J54205
Zoro # G3148801
UPC # 662679240585
Country of Origin United States
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J54205
Zoro #
G3148801
UPC #
662679240585
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 24 mm
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm

Details

Item
Socket Set
Number of Pieces
15
Includes
(2) Socket Bars: 17"; Socket Clips 1/2" Drive; (15) Socket 1/2" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Finish
Full Polish
Std. Socket Point Styles Included
6
Sockets Included
(15) Standard 6-Point
Deep Socket Point Styles Included
None
Impact Rated
No
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Standards
ASME B107.5M
Ratchets Included
None
Measurement Type
Metric
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Includes Socket Bits
No
Number of Standard Sockets
15
Socket Shape
6-Point
Includes Deep Sockets
No
Includes Standard Sockets
Yes
Includes Wrenches
No
Includes Flex Sockets
No
Includes Drive Tools
No
Piece Count Range
2 to 25
Container Type
Rail
Flex Socket Count/Style
None
Type
Standard Length

Description

Socket Set, Standard Socket Count/Style (15) 6-Point, Standard Socket Style/Size Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Deep Socket Count/Style None, Flex Socket Count/Style Not Applicable, Hand, Drive Size 1/2 in, Metric, 6-Point, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.