Shop DURHAM MFG

Drwr Cab, 15"x20"x15 3/4", Gry, 81Cmprtmnt

  • Mfr # 303-95-D950

  • Zoro # G3164673


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

No. of Drawers
4
Compartments per Drawer
16, 20, 21, 24
Removable Dividers
No
Number of Removable Dividers
0
Drawer Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
303-95-D950
Zoro #
G3164673
UPC #
714334018104
Country of Origin
United States

Dimensions

Drawer Width
18 in
Drawer Depth
12 in
Drawer Height
3 in
Width of Cabinet
20 in
Depth of Cabinet
15 3/4 in
Height of Cabinet
15 in
Cabinet Depth
15-3/4"
Cabinet Height
15"
Cabinet Width
20"
Overall Depth
15 3/4 in
Overall Height
15 in
Overall Width
20 in
Compartment Width
18 in
Box Height
3 in
Box Depth
12 in
Box Width
20 in
Compartment HxWxD
3 in x 18 in x 12 in

Details

Item
Sliding Drawer Cabinet
No. of Drawers
4
Compartments per Drawer
16, 20, 21, 24
Removable Dividers
No
Number of Removable Dividers
0
Color
Gray
Number of Drawers
4
Item - Compartmented Drawer Cabinets
Sliding Drawer Cabinet
Load Capacity
180 lb (40 lb per Cradle)
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Material - Cabinets
Steel
Includes
Friction Slides
Material
Prime Cold Rolled Steel
Cabinet Material
Steel
Number of Compartments
81
Cabinet Color
Gray
Number of Dividers
0
Frame Assembled
Assembled
Box Handle Material
Steel
Cabinet Finish
Powder Coated
Overall Load Capacity
180 lb
Number of Boxes
4
Slide Type
Glide
Stackable
Yes
Number of Compartments per Box
16, 20, 21, 24
Load Capacity per Slide
40 lb
Includes Dividers
No
Box Handle Type
Pull

Description

Sliding Drawer Cabinet, Box Width 20 in, Compartment HxWxD 3 in x 18 in x 12 in, Frame Assembled Assembled, Slide Type Glide, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 81, Overall Depth 15 3/4 in, Overall Height 15 in, Overall Width 20 in, Stackable Yes, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 18 in, Includes Dividers No, Load Capacity per Slide 40 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.