Shop WERNER
See all product information
Create Account
Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W
Mfr # 6206
Zoro # G3168137
product price:Â
$
159.00
/ea
Free Shipping & Returns
Key Features
Ladder Material
Fiberglass
Reach Height - Maximum
10.3 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
300 lb
Base Width
23.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6206
- Zoro #
- G3168137
- UPC #
- 051751014914
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 6 ft
- Reach Height - Maximum
- 10.3 ft
- Standing Height - Maximum
- 3.8 ft
- Base Width
- 23.4 in
- Step Width
- 3 in
- Step Depth
- 3 in
Details
- Item
- Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 300 lb
- Base Spread
- 41 1/4 in
- Weight
- 22 lb
- Tread Type
- Ribbed
- Series
- 6200
- Number of Steps
- 5
- ANSI Duty Rating
- Type IA
- Step Spacing
- 12 in
- Includes
- Drill Holster for Added Convenience
- Color
- Orange, Yellow
- Standards
- ANSI A14.5-2007, OSHA Compliant
- Shoe Material
- Rubber
- Conductivity
- Non-Conductive
- Shoe Type
- Slip-Resistant
Description
This Werner 6206 Fiberglass Stepladder is the ideal choice for your next project. It has a 6 ft ladder height and 300 lb load capacity, making it sturdy enough to hold you up while you work. The ladder measures 6 ft in height and has a bottom width of 23 3/8 in. The base spread is 41 1/4 in., giving you plenty of room to maneuver this ladder around tight spaces. Made from fiberglass, this 5 step stepladder can hold up to 300 lbs at a time. It also features ANSI Type IA standards, which ensure that this stepladder meets or exceeds industry safety standards. Equip yourself with the Werner 6206 Fiberglass Stepladder so you can complete your next project with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.