Shop KNIPEX

7 1/4 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip

  • Mfr # 86 03 180 SBA

  • Zoro # G3172285


product price:  $67.59
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Jaw Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86 03 180 SBA
Zoro #
G3172285
UPC #
843221000103
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Width
7/8 in
Jaw Length
1 in
Jaw Thickness
1/2 in
Wire Rope Length
7 1/4 in

Details

Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Handle Type
Dipped
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
13
Max. Jaw Opening
1 3/8 in
Insulated
No
Item
Plier Wrench
Tether Capable
Tether Capable
Adjustment Type
Push Button
Plier Product Group
Pliers
Nonsparking
No
Tether Style
Tether Capable
Plier Type
Tongue & Groove Pliers
Grip Material
Plastic
Series
Knipex Cobra
Weight
0.56 lb
Plier Material
Steel
Jaw Opening Type
Manual
For Use With
Nuts & Bolt Heads
Steel Type
Chrome Vanadium Electric Steel
Non-Sparking
No
Jaw Shape
Flat
Number of Jaw Positions
15
Jaw Texture
Smooth
Adjustment Mechanism
Push Button
Maximum Jaw Opening
1 3/8 in
Tether Ready
No
Grip Style
Standard Cushion
Type
Box Joint

Description

Plier Wrench, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 7 1/4 in, Maximum Jaw Opening 1 3/8 in, Number of Jaw Positions 15, Jaw Width 7/8 in, Jaw Length 1 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.