Air Cooled Aftercooler, Max HP 15, 60 CFM

  • Mfr # C-3560BG

  • Zoro # G3188306


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Max. Compressor
15
Max. Pressure (PSI)
250 psi
Depth (In.)
1.77 in
Max. Flow CFM @ 100 PSI
60 cfm
Includes
Universal Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-3560BG
Zoro #
G3188306
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
1.77 in
Height (In.)
6.77 in
Width (In.)
15.94 in
Air Inlet Size
1 in
Air Outlet Size
1 in
Overall Height
6 3/4 in
Overall Depth
1 3/4 in
Overall Width
15 15/16 in

Details

Max. Compressor
15
Max. Pressure (PSI)
250 psi
Max. Flow CFM @ 100 PSI
60 cfm
Includes
Universal Mounting Bracket
NPT Inlet/Outlet Air (In.)
1 in
Min. Pressure (PSI)
60 psi
Application
Removes Harmful Water, Oil and Contaminants from Compressed Air System
Item
Air Cooled Aftercooler
Tube Material
Aluminum
Fin Material
Aluminum
Max. Temp. (F)
250 Degrees F
Construction
Aluminum
For Use With
Compressor Beltguard
Maximum Compressor Output Power
15 hp
Maximum Operating Pressure
250 psi
Air Inlet Connection Type
NPT
Features
Mount Directly to Compressor's Belt Guard Utilizing Compressor Pulley's Air Flow for Cooling
Maximum Operating Temperature
250 Degrees F
Minimum Operating Pressure
60 psi
Maximum Air Flow
60 cfm
Air Outlet Connection Type
NPT
Cooling Method
Air
Approach Temperature
25 Degrees F

Description

Air Cooled Aftercooler, Maximum Compressor Output Power 15 hp, Maximum Air Flow 60 cfm, Air Inlet Size 1 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 6 3/4 in, Overall Width 15 15/16 in, Overall Depth 1 3/4 in, Voltage -, Air Outlet Connection Type NPT, Air Outlet Size 1 in, Approach Temperature 25 Degrees F, Construction Aluminum, Cooling Method Air

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.