Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Removal Pump, 1/30 hp, 115V AC, 1/2 gal tax, 20 ft Max. Head

  • Mfr # 554425

  • Zoro # G3199585


product price: $67.20
/ea

Key Features

Condensate Pumps - Type
Condensate
Voltage
115
Reservoir Size - Pumps
Medium
HP - Pumps
1/30 hp
Voltage - Pumps
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554425
Zoro #
G3199585
UPC #
010121544512
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Medium
Discharge Size - Pumps
3/8 in Barb
Length
10 1/2 in
Width
5 in
Cord Length
6 ft
Height
7 in
Overall Width
5 in
Overall Length
11 in
Overall Height
7 in
Compatible Discharge Pipe Size
3/8 in
Compatible Intake Pipe Size
1 1/8 in
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
3/8 in
For Inlet Pipe Diameter
1 1/8 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Condensate
Voltage
115
HP - Pumps
1/30 hp
Voltage - Pumps
115V AC
Reservoir Capacity - Pumps
1/2 gal
Max. Temp - Pumps
140 Degrees F
HP
1/30
Shut-Off
20 ft.
Shaft Material
Stainless Steel
GPH of Water @ 15 Ft. of Head
25
Pump Type
Standard
GPH of Water @ 12 Ft. of Head
35
Max. Head - Pumps
20 ft
GPH of Water @ 1 Ft. of Head
80
Amps
1.5 A
Watts
93 W
Reservoir Capacity
1/2 gal.
GPH of Water @ 5 Ft. of Head
70
Float Material
Polypropylene
Max. Temp.
140 Degrees F
GPH of Water @ 9 Ft. of Head
55
Discharge
3/8" Barb
Max. Pressure
8.6 psi
Includes
5 in Lead Wires
Standards
cCSAus
Application
Condensate Removal
Tank Material
Plastic
Discharge Connection Style
Barbed
Maximum Flow Rate @ 15 Feet of Head
0.42 gpm
Tank Capacity
1/2 gal
Horsepower
1/16 hp
Shut Off Level
1.1 in
Series Family
VCMA
Number of Intakes
3
Plenum Rated
No
Maximum Operating Pressure
8.7 psi
Series
VCMA-20
Body Gasket Material
Stainless Steel
Turn On Level
2.5 in
Frequency
60 Hz
Maximum Flow Rate @ 1 Feet of Head
1.33 gpm
Intake Connection Style
Open
Maximum Flow Rate @ 10 Feet of Head
0.8 gpm
For Use With Potable Systems
No
Maximum Media Temperature
140 Degrees F
Maximum Ambient Temperature
140 Degrees F
Nameplate Voltage
115V AC
Pump Activation Type
Float Switch
Phase
Single
Pump Housing Material
ABS Plastic
Maximum Feet of Head
20 ft
Maximum Flow Rate @ 5 Feet of Head
1.17 gpm
Power Source
Corded Electric
Pump Casing Material
Plastic
Feet of Head - Maximum
20 ft
Number of Inlets
3
For HVAC System Duct
Ducted
Includes Tubing
No Tubing Included
Tank Opacity
Solid
Full Load Current
1.5 A
Media Temperature - Maximum
140 Degrees F
Inlet Standard
Open
For Media Type
Clear Water
Discharge Standard
Barbed
Pump Technology
Centrifugal
Operating Pressure - Maximum
8.7 psi
Electrical Connection Type
Plug-In
Installation
Floor Standing
Media Temperature - Minimum
33 Degrees F
Priming
Self-Priming
Includes Safety Switch
Safety Switch Included
Ambient Temperature - Maximum
140 Degrees F
Product Type
Condensate Removal Pump

Description

If you are looking for a condensate removal pump, the Little Giant 554425 Pump is the ideal choice. It features an easy-to-use design that can help to eliminate excess water from your air conditioning system. This 115V pump has a 1/30 hp motor and can reach up to 20 ft in height. The reservoir capacity of this condensate pump is 1/2 gal. The stainless steel shaft helps to prevent corrosion and is less likely to break than other materials. If you want a durable and reliable condensate removal pump, the Little Giant 554425 Pump will not disappoint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.